Shop IPTCI
See all product information
Create Account
Pillow Block Bearing, Thermoplastic Housing Material, 0.875 in Dia
- Mfr # CUCTPA205-14
- Zoro # G511357836
product price:Â
$
62.79
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bearing Material
Hard Chrome Coated Steel
Bore Diameter
0.875 in
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCTPA205-14
- Zoro #
- G511357836
- UPC #
- 80067574153
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Thermoplastic
- Bearing Material
- Hard Chrome Coated Steel
- Closure
- Double Sealed
- Standards
- AFBMA
- Maximum Temperature
- 250 Degrees F
- Features
- Standard Duty; Relubricatable
- Lubricant Material
- H1 Food Grade Grease
Dimensions
- Bore Diameter
- 0.875 in
- Overall Width
- 40 mm
Description
Tapped Base Pillow Block Ball Bearing Mounted Unit, .875 in Bore, Thermoplastic Housing, Hard Chrome Coated Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.