Pillow Block Bearing, Thermoplastic Housing Material, 20 mm Dia
- Mfr # CUCTPA204-20MM
- Zoro # G411357790
product price:Â
$
61.29
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bearing Material
Hard Chrome Coated Steel
Bore Diameter
20 mm
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCTPA204-20MM
- Zoro #
- G411357790
- UPC #
- 80067574145
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Thermoplastic
- Bearing Material
- Hard Chrome Coated Steel
- Closure
- Double Sealed
- Features
- Standard Duty; Relubricatable
- Maximum Temperature
- 250 Degrees F
- Standards
- AFBMA
- Lubricant Material
- H1 Food Grade Grease
Dimensions
- Bore Diameter
- 20 mm
- Overall Width
- 35 mm
Description
Tapped Base Pillow Block Ball Bearing Mounted Unit, 20 mm Bore, Thermoplastic Housing, Hard Chrome Coated Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.