Shop IPTCI
See all product information
Create Account
Pillow Block Housing, Cast Iron
- Mfr # PL206
- Zoro # G511358703
product price:Â
$
19.55
/ea
Key Features
Housing Material
Cast Iron
Overall Width
44 mm
Mount Type
Low Center Height, Pillow Block
Features
Standard Duty; Relubricatable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL206
- Zoro #
- G511358703
- UPC #
- 80067562705
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Housing Material
- Cast Iron
- Mount Type
- Low Center Height, Pillow Block
- Features
- Standard Duty; Relubricatable
Dimensions
- Overall Width
- 44 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.