Pillow Block Housing, Nickel Plated Cast Iron
- Mfr # NPP203
- Zoro # G511355580
product price:Â
$
47.15
/ea
Key Features
Housing Material
Cast Iron
Overall Width
37 mm
Mount Type
Pillow Block
Features
Standard Duty; Relubricatable
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NPP203
- Zoro #
- G511355580
- UPC #
- 80067575823
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Housing Material
- Cast Iron
- Mount Type
- Pillow Block
- Features
- Standard Duty; Relubricatable
- Finish
- Nickel Plated
Dimensions
- Overall Width
- 37 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.