Pillow Block Housing, Nickel Plated Cast Iron
- Mfr # NPP205
- Zoro # G911355913
product price:Â
$
68.19
/ea
Key Features
Housing Material
Cast Iron
Overall Width
38 mm
Finish
Nickel Plated
Features
Standard Duty; Relubricatable
Mount Type
Pillow Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NPP205
- Zoro #
- G911355913
- UPC #
- 80067575848
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Housing Material
- Cast Iron
- Finish
- Nickel Plated
- Features
- Standard Duty; Relubricatable
- Mount Type
- Pillow Block
Dimensions
- Overall Width
- 38 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.