Shop IPTCI
See all product information
Create Account
PillowBlkBrg, AllySteel, 33 mm, 1-3/16"
- Mfr # SBLP206-19G
- Zoro # G823387484
product price:Â
$
46.45
/ea
Key Features
Bearing Lubrication
Relubricateable
Internal Clearance
C3
Overall Length
156 mm
Bore Diameter
1 3/16 in
Mount Hole Center-to-Center Length
119 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBLP206-19G
- Zoro #
- G823387484
- UPC #
- 080067569780
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
- System of Measurement
- Inch
- Minimum Temperature
- -4 Degrees F
- Expansion Type
- Fixed
- Bearing Insert Material
- Alloy Steel
- Number of Mount Holes
- 2
- Split Housing
- Not Split
- Shaft Locking Type
- Set Screws
- Included Bearing
- SB206-19G
- Housing Material
- Cast Iron
- Maximum Speed
- 5,000 RPM Grease
- Includes
- (2) Set Screws
Dimensions
- Overall Length
- 156 mm
- Bore Diameter
- 1 3/16 in
- Mount Hole Center-to-Center Length
- 119 mm
- Overall Width
- 33 mm
- Overall Height
- 83 mm
- Center Height
- 1 11/16 in
- Mounting Bolt Size
- M14
- Length
- 156 mm
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 1 3/16 in, Center Height 1 11/16 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing SB206-19G, Maximum Speed 5,000 RPM Grease, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 119 mm, Number of Mount Holes 2, Overall Height 83 mm, Overall Length 156 mm, Overall Width 33 mm, Shaft Locking Type Set Screws, Split Housing Not Split, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.