PillowBlkBrg, AllySteel, 37 mm, 1/2"
- Mfr # NAP201-8
- Zoro # G723388628
product price:Â
$
46.45
/ea
Key Features
Number of Mount Holes
2
Bore Diameter
1/2 in
Overall Height
60 mm
Included Bearing
NAW201-8
Maximum Speed
6,500 RPM Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAP201-8
- Zoro #
- G723388628
- UPC #
- 080067574794
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Number of Mount Holes
- 2
- Included Bearing
- NAW201-8
- Maximum Speed
- 6,500 RPM Grease
- Maximum Temperature
- 248 Degrees F
- Series
- Eccentric Collar Locking Pillow Block
- Features
- Wide Inner Ring Bearing
- Expansion Type
- Fixed
- Bearing Insert Material
- Alloy Steel
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Lubricant Material
- NLGI #2 Equivalent
- Closure
- Double Sealed
- Standards
- AFBMA
- Bearing Lubrication
- Relubricateable
- Static Radial Load Capacity
- 1,020 lbf
- Split Housing
- Not Split
- Dynamic Radial Load Capacity
- 2,040 lbf
- Includes
- Grease Zerk
- Bearing Material Grade
- AISI 52100
- Minimum Temperature
- -4 Degrees F
- Lubrication Openings
- Grease Fitting
Dimensions
- Bore Diameter
- 1/2 in
- Overall Height
- 60 mm
- Mount Hole Center-to-Center Length
- 92 mm
- Mounting Bolt Size
- M10
- Center Height
- 1 3/16 in
- Inner Ring Width
- 1.468 in
- Overall Length
- 124 mm
- Overall Width
- 37 mm
- Length
- 124 mm
- Fits Chest Size
- Wide Inner Ring Bearing
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 1/2 in, Center Height 1 3/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing NAW201-8, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 92 mm, Number of Mount Holes 2, Overall Height 60 mm, Overall Length 124 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.