PillowBlkBrg, AllySteel, 37 mm, 1/2"
- Mfr # SBP201-8G
- Zoro # G923388749
product price:Â
$
34.99
/ea
Key Features
Expansion Type
Fixed
Mount Hole Center-to-Center Length
92 mm
Includes
Grease Zerk
Bearing Lubrication
Relubricateable
Overall Height
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBP201-8G
- Zoro #
- G923388749
- UPC #
- 080067570480
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Expansion Type
- Fixed
- Includes
- Grease Zerk
- Bearing Lubrication
- Relubricateable
- Minimum Temperature
- -4 Degrees F
- Bearing Material Grade
- AISI 52100
- Maximum Speed
- 6,500 RPM Grease
- Standards
- AFBMA
- Housing Material
- Cast Iron
- Lubrication Openings
- Grease Fitting
- Closure
- Double Sealed
- Included Bearing
- SB201-8G
- Shaft Locking Type
- Set Screws
- System of Measurement
- Inch
- Lubricant Material
- NLGI #2 Equivalent
- Maximum Temperature
- 248 Degrees F
- Features
- Narrow Inner Ring Bearing
- Dynamic Radial Load Capacity
- 2,040 lbf
- Internal Clearance
- C3
- Split Housing
- Not Split
- Series
- SBP
- Number of Mount Holes
- 2
- Static Radial Load Capacity
- 1,020 lbf
- Bearing Insert Material
- Alloy Steel
Dimensions
- Mount Hole Center-to-Center Length
- 92 mm
- Overall Height
- 60 mm
- Bore Diameter
- 1/2 in
- Center Height
- 1 3/16 in
- Overall Width
- 37 mm
- Mounting Bolt Size
- M10
- Overall Length
- 124 mm
- Inner Ring Width
- 0.866 in
- Length
- 124 mm
- Fits Chest Size
- Narrow Inner Ring Bearing
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 1/2 in, Center Height 1 3/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing SB201-8G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 92 mm, Number of Mount Holes 2, Overall Height 60 mm, Overall Length 124 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.