PillowBlkBrg, AllySteel, 37 mm, 5/8"
- Mfr # SAP202-10G
- Zoro # G923390452
product price:Â
$
36.99
/ea
Key Features
Center Height
1 3/16 in
Standards
AFBMA
Series
SAP
System of Measurement
Inch
Bearing Insert Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAP202-10G
- Zoro #
- G923390452
- UPC #
- 080067570517
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Standards
- AFBMA
- Series
- SAP
- System of Measurement
- Inch
- Bearing Insert Material
- Alloy Steel
- Housing Material
- Cast Iron
- Minimum Temperature
- -4 Degrees F
- Expansion Type
- Fixed
- Split Housing
- Not Split
- Static Radial Load Capacity
- 1,020 lbf
- Lubrication Openings
- Grease Fitting
- Shaft Locking Type
- Eccentric Collar
- Bearing Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Relubricateable
- Includes
- Grease Zerk
- Dynamic Radial Load Capacity
- 2,040 lbf
- Closure
- Double Sealed
- Maximum Speed
- 6,500 RPM Grease
- Number of Mount Holes
- 2
- Lubricant Material
- NLGI #2 Equivalent
- Included Bearing
- SA202-10G
- Features
- Narrow Inner Ring Bearing
Dimensions
- Center Height
- 1 3/16 in
- Bore Diameter
- 5/8 in
- Mount Hole Center-to-Center Length
- 92 mm
- Overall Width
- 37 mm
- Inner Ring Width
- 1.126 in
- Overall Length
- 124 mm
- Mounting Bolt Size
- M10
- Overall Height
- 60 mm
- Length
- 124 mm
- Fits Chest Size
- Narrow Inner Ring Bearing
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 5/8 in, Center Height 1 3/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing SA202-10G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 92 mm, Number of Mount Holes 2, Overall Height 60 mm, Overall Length 124 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.