Shop IPTCI
See all product information
Create Account
PillowBlkBrg, AllySteel, 37 mm, 5/8"
- Mfr # SBP202-10G
- Zoro # G223388487
product price:Â
$
34.99
/ea
Key Features
Mount Hole Center-to-Center Length
92 mm
Housing Material
Cast Iron
Dynamic Radial Load Capacity
2,040 lbf
System of Measurement
Inch
Mounting Bolt Size
M10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBP202-10G
- Zoro #
- G223388487
- UPC #
- 080067574813
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Housing Material
- Cast Iron
- Dynamic Radial Load Capacity
- 2,040 lbf
- System of Measurement
- Inch
- Internal Clearance
- C3
- Split Housing
- Not Split
- Includes
- Grease Zerk
- Minimum Temperature
- -4 Degrees F
- Series
- SBP
- Maximum Temperature
- 248 Degrees F
- Number of Mount Holes
- 2
- Expansion Type
- Fixed
- Lubrication Openings
- Grease Fitting
- Standards
- AFBMA
- Static Radial Load Capacity
- 1,020 lbf
- Features
- Narrow Inner Ring Bearing
- Shaft Locking Type
- Set Screws
- Bearing Material Grade
- AISI 52100
- Closure
- Double Sealed
- Bearing Insert Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Lubricant Material
- NLGI #2 Equivalent
- Maximum Speed
- 6,500 RPM Grease
- Included Bearing
- SB202-10G
Dimensions
- Mount Hole Center-to-Center Length
- 92 mm
- Mounting Bolt Size
- M10
- Bore Diameter
- 5/8 in
- Overall Height
- 60 mm
- Center Height
- 1 3/16 in
- Overall Width
- 37 mm
- Inner Ring Width
- 0.866 in
- Overall Length
- 124 mm
- Length
- 124 mm
- Fits Chest Size
- Narrow Inner Ring Bearing
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 5/8 in, Center Height 1 3/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing SB202-10G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 92 mm, Number of Mount Holes 2, Overall Height 60 mm, Overall Length 124 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.