PillowBlkBrg, AllySteel, 38 mm, 1"
- Mfr # QCWP205-16
- Zoro # G923356335
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Set Screws
Overall Width
38 mm
Split Housing
Not Split
Center Height
1 27/64 in
Expansion Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QCWP205-16
- Zoro #
- G923356335
- UPC #
- -
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Includes
- (2) Set Screws
- Split Housing
- Not Split
- Expansion Type
- Fixed
- Bearing Lubrication
- Maintenance-Free
- Maximum Speed
- 525 RPM Grease
- Bearing Insert Material
- Alloy Steel
- Included Bearing
- QCW205-16
- Shaft Locking Type
- Set Screws
- Internal Clearance
- C3
- Housing Material
- Ductile Iron
- Minimum Temperature
- -4 Degrees F
- Number of Mount Holes
- 2
- Maximum Temperature
- 248 Degrees F
Dimensions
- Overall Width
- 38 mm
- Center Height
- 1 27/64 in
- Mounting Bolt Size
- 3/8 in
- Bore Diameter
- 1 in
- Overall Height
- 72 mm
- Overall Length
- 140 mm
- Mount Hole Center-to-Center Length
- 105 mm
- Length
- 140 mm
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bore Diameter 1 in, Center Height 1 27/64 in, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing QCW205-16, Maximum Speed 525 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 105 mm, Number of Mount Holes 2, Overall Height 72 mm, Overall Length 140 mm, Overall Width 38 mm, Shaft Locking Type Set Screws, Split Housing Not Split
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.