PillowBlkBrg, AllySteel, 38 mm, 1"
- Mfr # QCWPA205-16
- Zoro # G123356319
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Center Height
1 27/64 in
Overall Length
76 mm
Shaft Locking Type
Set Screws
Internal Clearance
C3
Maximum Speed
525 RPM Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QCWPA205-16
- Zoro #
- G123356319
- UPC #
- -
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Internal Clearance
- C3
- Maximum Speed
- 525 RPM Grease
- Maximum Temperature
- 248 Degrees F
- Expansion Type
- Fixed
- Includes
- (2) Set Screws
- Bearing Insert Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Split Housing
- Not Split
- Housing Material
- Ductile Iron
- Included Bearing
- QCW205-16
- Minimum Temperature
- -4 Degrees F
- Number of Mount Holes
- 2
Dimensions
- Center Height
- 1 27/64 in
- Overall Length
- 76 mm
- Mounting Bolt Size
- 3/8"-16
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 2 in
- Overall Height
- 71 mm
- Overall Width
- 38 mm
- Length
- 76 mm
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bore Diameter 1 in, Center Height 1 27/64 in, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing QCW205-16, Maximum Speed 525 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 2 in, Number of Mount Holes 2, Overall Height 71 mm, Overall Length 76 mm, Overall Width 38 mm, Shaft Locking Type Set Screws, Split Housing Not Split
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.