PillowBlkBrg, AllySteel, 38 mm, 15/16"
- Mfr # SAP205-15G
- Zoro # G723388505
product price:Â
$
41.75
/ea
Key Features
Overall Width
38 mm
Number of Mount Holes
2
Overall Height
72 mm
Includes
Grease Zerk
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAP205-15G
- Zoro #
- G723388505
- UPC #
- 080067570728
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Number of Mount Holes
- 2
- Includes
- Grease Zerk
- Closure
- Double Sealed
- Maximum Speed
- 5,850 RPM Grease
- Features
- Narrow Inner Ring Bearing
- Bearing Material Grade
- AISI 52100
- Bearing Insert Material
- Alloy Steel
- Split Housing
- Not Split
- Static Radial Load Capacity
- 1,750 lbf
- Bearing Lubrication
- Relubricateable
- Dynamic Radial Load Capacity
- 3,010 lbf
- Lubricant Material
- NLGI #2 Equivalent
- Series
- SAP
- Minimum Temperature
- -4 Degrees F
- Expansion Type
- Fixed
- Shaft Locking Type
- Eccentric Collar
- Standards
- AFBMA
- Housing Material
- Cast Iron
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Lubrication Openings
- Grease Fitting
- Included Bearing
- SA205-15G
Dimensions
- Overall Width
- 38 mm
- Overall Height
- 72 mm
- Inner Ring Width
- 1.22 in
- Mounting Bolt Size
- M10
- Overall Length
- 140 mm
- Bore Diameter
- 15/16 in
- Center Height
- 1 7/16 in
- Mount Hole Center-to-Center Length
- 105 mm
- Length
- 140 mm
- Fits Chest Size
- Narrow Inner Ring Bearing
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 15/16 in, Center Height 1 7/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing SA205-15G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 105 mm, Number of Mount Holes 2, Overall Height 72 mm, Overall Length 140 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.