PillowBlkBrg, AllySteel, 38 mm, 3/4"
- Mfr # QCWP204-12
- Zoro # G223356950
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
585 RPM Grease
Static Radial Load Capacity
1,600 lbf
Split Housing
Not Split
Mounting Bolt Size
M10
Mount Hole Center-to-Center Length
95 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QCWP204-12
- Zoro #
- G223356950
- UPC #
- -
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Maximum Speed
- 585 RPM Grease
- Static Radial Load Capacity
- 1,600 lbf
- Split Housing
- Not Split
- Minimum Temperature
- -4 Degrees F
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- C3
- Bearing Material Grade
- AISI 52100
- Standards
- AFBMA
- Number of Mount Holes
- 2
- Housing Material
- Ductile Iron
- Bearing Lubrication
- Maintenance-Free
- Shaft Locking Type
- Set Screws
- Closure
- Double Sealed
- Dynamic Radial Load Capacity
- 2,740 lbf
- Bearing Insert Material
- Alloy Steel
- Resistance Properties
- Corrosion-Resistant, Water-Resistant
- Included Bearing
- QCW204-12
- System of Measurement
- Inch
- For Environment
- Washdown
- Seal Type
- Contact
- Includes
- (2) Set Screws
- Lubricant Material
- NLGI #2 Equivalent
- Expansion Type
- Fixed
Dimensions
- Mounting Bolt Size
- M10
- Mount Hole Center-to-Center Length
- 95 mm
- Bore Diameter
- 3/4 in
- Inner Ring Width
- 1.22 in
- Overall Height
- 66 mm
- Overall Width
- 38 mm
- Overall Length
- 127 mm
- Length
- 127 mm
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 3/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Washdown, Housing Material Ductile Iron, Included Bearing QCW204-12, Lubricant Material NLGI #2 Equivalent, Maximum Speed 585 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 95 mm, Number of Mount Holes 2, Overall Height 66 mm, Overall Length 127 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.