PillowBlkBrg, AllySteel, 38 mm, 7/8"

  • Mfr # QCWPA205-14
  • Zoro # G523356988
product price: 
$
198.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Contact
Housing Material
Ductile Iron
Overall Length
76 mm
Dynamic Radial Load Capacity
3,010 lbf
Included Bearing
QCW205-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QCWPA205-14
Zoro #
G523356988
UPC #
-
Country of Origin
China
Item
Pillow Block Bearing
Seal Type
Contact
Housing Material
Ductile Iron
Dynamic Radial Load Capacity
3,010 lbf
Included Bearing
QCW205-14
Bearing Material Grade
AISI 52100
Internal Clearance
C3
Standards
AFBMA
Static Radial Load Capacity
1,750 lbf
Number of Mount Holes
2
Expansion Type
Fixed
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Resistance Properties
Corrosion-Resistant, Water-Resistant
Includes
(2) Set Screws
Bearing Lubrication
Maintenance-Free
System of Measurement
Inch
Shaft Locking Type
Set Screws
For Environment
Washdown
Split Housing
Not Split
Maximum Temperature
248 Degrees F
Maximum Speed
525 RPM Grease
Mount Type
Tapped Base
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F

Dimensions

Overall Length
76 mm
Overall Height
71 mm
Mount Hole Center-to-Center Length
1 27/64 in
Inner Ring Width
1.338 in
Mounting Bolt Size
3/8"-16
Overall Width
38 mm
Bore Diameter
7/8 in
Length
76 mm

Description

Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 7/8 in, Closure Double Sealed, Expansion Type Fixed, For Environment Washdown, Housing Material Ductile Iron, Included Bearing QCW205-14, Lubricant Material NLGI #2 Equivalent, Maximum Speed 525 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 1 27/64 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 71 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.