PillowBlkBrg, AllySteel, 44 mm, 1-1/4"
- Mfr # QCWP206-20
- Zoro # G223358305
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 1/4 in
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
2,430 lbf
Number of Mount Holes
2
Overall Height
84 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QCWP206-20
- Zoro #
- G223358305
- UPC #
- -
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Minimum Temperature
- -4 Degrees F
- Static Radial Load Capacity
- 2,430 lbf
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screws
- For Environment
- Washdown
- System of Measurement
- Inch
- Included Bearing
- QCW206-20
- Seal Type
- Contact
- Resistance Properties
- Corrosion-Resistant, Water-Resistant
- Dynamic Radial Load Capacity
- 4,200 lbf
- Standards
- AFBMA
- Maximum Speed
- 450 RPM Grease
- Split Housing
- Not Split
- Expansion Type
- Fixed
- Bearing Insert Material
- Alloy Steel
- Includes
- (2) Set Screws
- Lubricant Material
- NLGI #2 Equivalent
- Closure
- Double Sealed
- Bearing Material Grade
- AISI 52100
- Internal Clearance
- C3
- Housing Material
- Ductile Iron
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
Dimensions
- Bore Diameter
- 1 1/4 in
- Overall Height
- 84 mm
- Overall Width
- 44 mm
- Inner Ring Width
- 1.5 in
- Overall Length
- 160 mm
- Mount Hole Center-to-Center Length
- 121 mm
- Mounting Bolt Size
- M14
- Length
- 160 mm
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 1 1/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Washdown, Housing Material Ductile Iron, Included Bearing QCW206-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 450 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 121 mm, Number of Mount Holes 2, Overall Height 84 mm, Overall Length 160 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.