PillowBlkBrg, AllySteel, 44 mm, 20 mm
- Mfr # NAP204-20MM
- Zoro # G623389695
product price:Â
$
42.79
/ea
Key Features
Housing Material
Cast Iron
Number of Mount Holes
2
Maximum Temperature
248 Degrees F
Overall Width
44 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAP204-20MM
- Zoro #
- G623389695
- UPC #
- 080067570647
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Metric
- Maximum Speed
- 6,500 RPM Grease
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- Shaft Locking Type
- Eccentric Collar
- Features
- Wide Inner Ring Bearing
- Includes
- Grease Zerk
- Lubricant Material
- NLGI #2 Equivalent
- Minimum Temperature
- -4 Degrees F
- Bearing Insert Material
- Alloy Steel
- Dynamic Radial Load Capacity
- 2,740 lbf
- Series
- Eccentric Collar Locking Pillow Block
- Lubrication Openings
- Grease Fitting
- Split Housing
- Not Split
- Static Radial Load Capacity
- 1,600 lbf
- Expansion Type
- Fixed
- Standards
- AFBMA
- Included Bearing
- NA204-20MM
- Bearing Material Grade
- AISI 52100
Dimensions
- Overall Width
- 44 mm
- Bore Diameter
- 20 mm
- Inner Ring Width
- 43.5 mm
- Mount Hole Center-to-Center Length
- 95 mm
- Center Height
- 1 5/16 in
- Mounting Bolt Size
- M10
- Overall Length
- 127 mm
- Overall Height
- 66 mm
- Length
- 127 mm
- Fits Chest Size
- Wide Inner Ring Bearing
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 20 mm, Center Height 1 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing NA204-20MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 95 mm, Number of Mount Holes 2, Overall Height 66 mm, Overall Length 127 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.