Shop IPTCI
See all product information
Create Account
PillowBlkBrg, AllySteel, 48 mm, 1-1/4"
- Mfr # QCWP207-20
- Zoro # G423355708
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 1/4 in
Bearing Insert Material
Alloy Steel
Overall Width
48 mm
Number of Mount Holes
2
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QCWP207-20
- Zoro #
- G423355708
- UPC #
- -
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Bearing Insert Material
- Alloy Steel
- Number of Mount Holes
- 2
- Bearing Lubrication
- Maintenance-Free
- Minimum Temperature
- -4 Degrees F
- Expansion Type
- Fixed
- Maximum Speed
- 385 RPM Grease
- Included Bearing
- QCW207-20
- Includes
- (2) Set Screws
- Split Housing
- Not Split
- Shaft Locking Type
- Set Screws
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- C3
- Housing Material
- Ductile Iron
Dimensions
- Bore Diameter
- 1 1/4 in
- Overall Width
- 48 mm
- Overall Length
- 166 mm
- Center Height
- 1 7/8 in
- Mounting Bolt Size
- 1/2 in
- Overall Height
- 94 mm
- Mount Hole Center-to-Center Length
- 127 mm
- Length
- 166 mm
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bore Diameter 1 1/4 in, Center Height 1 7/8 in, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing QCW207-20, Maximum Speed 385 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 127 mm, Number of Mount Holes 2, Overall Height 94 mm, Overall Length 166 mm, Overall Width 48 mm, Shaft Locking Type Set Screws, Split Housing Not Split
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.