Shop IPTCI
See all product information
Create Account
PillowBlkBrg, AllySteel, 51 mm, 1-1/2"
- Mfr # QCWP208-24
- Zoro # G023355924
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Split Housing
Not Split
Expansion Type
Fixed
Mounting Bolt Size
1/2 in
Maximum Speed
335 RPM Grease
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QCWP208-24
- Zoro #
- G023355924
- UPC #
- -
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Split Housing
- Not Split
- Expansion Type
- Fixed
- Maximum Speed
- 335 RPM Grease
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Includes
- (2) Set Screws
- Bearing Insert Material
- Alloy Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screws
- Internal Clearance
- C3
- Included Bearing
- QCW208-24
- Minimum Temperature
- -4 Degrees F
- Housing Material
- Ductile Iron
Dimensions
- Mounting Bolt Size
- 1/2 in
- Bore Diameter
- 1 1/2 in
- Mount Hole Center-to-Center Length
- 137 mm
- Center Height
- 1 15/16 in
- Overall Length
- 181 mm
- Overall Width
- 51 mm
- Overall Height
- 102 mm
- Length
- 181 mm
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bore Diameter 1 1/2 in, Center Height 1 15/16 in, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing QCW208-24, Maximum Speed 335 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 137 mm, Number of Mount Holes 2, Overall Height 102 mm, Overall Length 181 mm, Overall Width 51 mm, Shaft Locking Type Set Screws, Split Housing Not Split
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.