Shop IPTCI
See all product information
Create Account
PillowBlkBrg, AllySteel, 56 mm, 1-11/16"
- Mfr # NAPL209-27L3 H4
- Zoro # G723389175
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Included Bearing
NA209-27L3
Standards
AFBMA
Lubricant Material
NLGI #2 Equivalent
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAPL209-27L3 H4
- Zoro #
- G723389175
- UPC #
- 080067575081
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Number of Mount Holes
- 2
- Included Bearing
- NA209-27L3
- Standards
- AFBMA
- Lubricant Material
- NLGI #2 Equivalent
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Maximum Speed
- 340 RPM Grease
- Lubrication Openings
- Grease Fitting
- Maximum Temperature
- 248 Degrees F
- Dynamic Radial Load Capacity
- 7,110 lbf
- Housing Material
- Ductile Iron
- Minimum Temperature
- -4 Degrees F
- Bearing Material Grade
- AISI 52100
- Features
- Low Center Height, Low Shaft Height
- Seal Type
- Contact
- Includes
- Grease Zerk
- Series
- Eccentric Collar Locking Low Shaft Height Pillow Block
- Split Housing
- Not Split
- Closure
- Double Sealed
- System of Measurement
- Inch
- Expansion Type
- Fixed
Dimensions
- Overall Length
- 191 mm
- Bore Diameter
- 1 11/16 in
- Inner Ring Width
- 2.216 in
- Center Height
- 2 1/16 in
- Overall Width
- 56 mm
- Mount Hole Center-to-Center Length
- 146 mm
- Mounting Bolt Size
- M14
- Overall Height
- 107 mm
- Length
- 191 mm
- Fits Chest Size
- Low Center Height, Low Shaft Height
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 1 11/16 in, Center Height 2 1/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing NA209-27L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 340 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 146 mm, Number of Mount Holes 2, Overall Height 107 mm, Overall Length 191 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.