Shop IPTCI
See all product information
Create Account
PillowBlkBrg, AllySteel, 60 mm, 2-3/16"
- Mfr # UCPL211-35
- Zoro # G623388117
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Overall Height
126 mm
Center Height
2 7/16 in
Bearing Lubrication
Relubricateable
Standards
AFBMA
Lubricant Material
NLGI #2 Equivalent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCPL211-35
- Zoro #
- G623388117
- UPC #
- 080067575170
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Bearing Lubrication
- Relubricateable
- Standards
- AFBMA
- Lubricant Material
- NLGI #2 Equivalent
- Maximum Speed
- 3,000 RPM Grease
- Includes
- Grease Zerk
- Bearing Material Grade
- AISI 52100
- Housing Material
- Cast Iron
- Minimum Temperature
- -4 Degrees F
- Features
- Low Center Height, Low Shaft Height
- Shaft Locking Type
- Set Screws
- Bearing Insert Material
- Alloy Steel
- Series
- UCPL
- Internal Clearance
- C3
- Lubrication Openings
- Grease Fitting
- Expansion Type
- Fixed
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Included Bearing
- UC211-35
- Split Housing
- Not Split
- Number of Mount Holes
- 2
- Closure
- Double Sealed
- Dynamic Radial Load Capacity
- 9,490 lbf
Dimensions
- Overall Height
- 126 mm
- Center Height
- 2 7/16 in
- Overall Length
- 219 mm
- Overall Width
- 60 mm
- Inner Ring Width
- 2.189 in
- Mount Hole Center-to-Center Length
- 178 mm
- Mounting Bolt Size
- M16
- Bore Diameter
- 2 3/16 in
- Length
- 219 mm
- Fits Chest Size
- Low Center Height, Low Shaft Height
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 2 3/16 in, Center Height 2 7/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC211-35, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 178 mm, Number of Mount Holes 2, Overall Height 126 mm, Overall Length 219 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.