PillowBlkBrg, AllySteel, 60 mm, 2"
- Mfr # QCWP211-32
- Zoro # G023357294
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Maintenance-Free
Housing Material
Ductile Iron
Expansion Type
Fixed
Center Height
2 1/2 in
Overall Length
219.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QCWP211-32
- Zoro #
- G023357294
- UPC #
- -
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Bearing Lubrication
- Maintenance-Free
- Housing Material
- Ductile Iron
- Expansion Type
- Fixed
- Included Bearing
- QCW211-32
- Split Housing
- Not Split
- Number of Mount Holes
- 2
- Minimum Temperature
- -4 Degrees F
- Includes
- (2) Set Screws
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- C3
- Shaft Locking Type
- Set Screws
- Bearing Insert Material
- Alloy Steel
- Maximum Speed
- 270 RPM Grease
Dimensions
- Center Height
- 2 1/2 in
- Overall Length
- 219.2 mm
- Overall Height
- 127.8 mm
- Mounting Bolt Size
- 5/8 in
- Mount Hole Center-to-Center Length
- 174.8 mm
- Bore Diameter
- 2 in
- Overall Width
- 60 mm
- Length
- 219.2 mm
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bore Diameter 2 in, Center Height 2 1/2 in, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing QCW211-32, Maximum Speed 270 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 174.8 mm, Number of Mount Holes 2, Overall Height 127.8 mm, Overall Length 219.2 mm, Overall Width 60 mm, Shaft Locking Type Set Screws, Split Housing Not Split
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.