PillowBlkBrg, AllySteel, 63 mm, 50 mm
- Mfr # NAP210-50MM
- Zoro # G023390116
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Series
Eccentric Collar Locking Pillow Block
Includes
Grease Zerk
Bearing Insert Material
Alloy Steel
Closure
Double Sealed
Minimum Temperature
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAP210-50MM
- Zoro #
- G023390116
- UPC #
- 080067569870
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Series
- Eccentric Collar Locking Pillow Block
- Includes
- Grease Zerk
- Bearing Insert Material
- Alloy Steel
- Closure
- Double Sealed
- Minimum Temperature
- -4 Degrees F
- Bearing Lubrication
- Relubricateable
- Static Radial Load Capacity
- 4,910 lbf
- Housing Material
- Cast Iron
- Lubricant Material
- NLGI #2 Equivalent
- Shaft Locking Type
- Eccentric Collar
- Expansion Type
- Fixed
- Split Housing
- Not Split
- Maximum Speed
- 3,300 RPM Grease
- Included Bearing
- NA210-50MM
- Maximum Temperature
- 248 Degrees F
- Lubrication Openings
- Grease Fitting
- Bearing Material Grade
- AISI 52100
- Standards
- AFBMA
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Features
- Wide Inner Ring Bearing
- Dynamic Radial Load Capacity
- 7,400 lbf
Dimensions
- Center Height
- 2 1/4 in
- Overall Width
- 63 mm
- Overall Length
- 203.2 mm
- Inner Ring Width
- 62.7 mm
- Mounting Bolt Size
- M16
- Bore Diameter
- 50 mm
- Mount Hole Center-to-Center Length
- 158.8 mm
- Overall Height
- 114.7 mm
- Length
- 203.2 mm
- Fits Chest Size
- Wide Inner Ring Bearing
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 50 mm, Center Height 2 1/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing NA210-50MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 158.8 mm, Number of Mount Holes 2, Overall Height 114.7 mm, Overall Length 203.2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.