PillowBlkBrg, AllySteel, 71 mm, 2-1/8"
- Mfr # NAPL211-34
- Zoro # G423387884
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
248 Degrees F
Overall Height
126 mm
Number of Mount Holes
2
Maximum Speed
3,000 RPM Grease
Split Housing
Not Split
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAPL211-34
- Zoro #
- G423387884
- UPC #
- 080067575163
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Maximum Temperature
- 248 Degrees F
- Number of Mount Holes
- 2
- Maximum Speed
- 3,000 RPM Grease
- Split Housing
- Not Split
- System of Measurement
- Inch
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- Bearing Material Grade
- AISI 52100
- Included Bearing
- NA211-34
- Bearing Insert Material
- Alloy Steel
- Lubricant Material
- NLGI #2 Equivalent
- Expansion Type
- Fixed
- Dynamic Radial Load Capacity
- 9,490 lbf
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Standards
- AFBMA
- Features
- Low Center Height, Low Shaft Height
- Minimum Temperature
- -4 Degrees F
- Series
- Eccentric Collar Locking Low Shaft Height Pillow Block
Dimensions
- Overall Height
- 126 mm
- Overall Length
- 219 mm
- Mounting Bolt Size
- M16
- Overall Width
- 71 mm
- Inner Ring Width
- 2.811 in
- Mount Hole Center-to-Center Length
- 178 mm
- Bore Diameter
- 2 1/8 in
- Center Height
- 2 7/16 in
- Length
- 219 mm
- Fits Chest Size
- Low Center Height, Low Shaft Height
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 2 1/8 in, Center Height 2 7/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing NA211-34, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 178 mm, Number of Mount Holes 2, Overall Height 126 mm, Overall Length 219 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.