PillowBlkBrg, SS, 56 mm, Polymer, 1-1/2"
- Mfr # SNATP208-24
- Zoro # G223390091
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Mounting Bolt Size
M14
Housing Material
Polymer
Includes
Grease Zerk
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNATP208-24
- Zoro #
- G223390091
- UPC #
- 080067569474
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Housing Material
- Polymer
- Includes
- Grease Zerk
- Bearing Lubrication
- Relubricateable
- Expansion Type
- Fixed
- Minimum Temperature
- -10 Degrees F
- Dynamic Radial Load Capacity
- 5,660 lbf
- Bearing Insert Material
- Stainless Steel
- Maximum Speed
- 3,750 RPM Grease
- System of Measurement
- Inch
- Split Housing
- Not Split
- Standards
- AFBMA
- Series
- SNATP
- Maximum Temperature
- 250 Degrees F
- Shaft Locking Type
- Eccentric Collar
- Included Bearing
- SNA208-24
- Seal Material
- Silicone Rubber
- Closure
- Double Sealed
- Number of Mount Holes
- 2
- Resistance Properties
- Corrosion-Resistant
- Features
- Wide Inner Ring Bearing
- Lubricant Material
- H-1 Food Grade Grease
- Lubrication Openings
- Grease Fitting
- Static Radial Load Capacity
- 3,300 lbf
Dimensions
- Mounting Bolt Size
- M14
- Overall Width
- 56 mm
- Inner Ring Width
- 2.216 in
- Overall Height
- 99 mm
- Center Height
- 1 15/16 in
- Bore Diameter
- 1 1/2 in
- Mount Hole Center-to-Center Length
- 137 mm
- Overall Length
- 184 mm
- Length
- 184 mm
- Fits Chest Size
- Wide Inner Ring Bearing
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 1/2 in, Center Height 1 15/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing SNA208-24, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,750 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 137 mm, Number of Mount Holes 2, Overall Height 99 mm, Overall Length 184 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.