PillowBlkBrg, Steel, 38 mm, Cast Iron, 1"

  • Mfr # CUCNPP205-16
  • Zoro # G023387482
product price: 
$
89.75
/ea

Key Features

Shaft Locking Type
Set Screw
Bearing Material
Hard Chrome Coated Steel
Bore Diameter
1 in
Closure
Double Sealed
Overall Width
38 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPP205-16
Zoro #
G023387482
UPC #
080067569818
Country of Origin
China
Item
Pillow Block Ball Bearing Mounted Unit
Shaft Locking Type
Set Screw
Bearing Material
Hard Chrome Coated Steel
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Finish
Nickel Plated
Standards
AFBMA
Lubricant Material
H-1 Food Grade Grease
Features
Hard Chrome-Coated Wide Inner Ring Bearing
Bearing Insert Material
Steel
Maximum Speed
5,850 RPM Grease
Number of Mount Holes
2
Bearing Lubrication
Relubricateable
Minimum Temperature
-10 Degrees F
Static Radial Load Capacity
1,750 lbf
Includes
Grease Zerk
Housing Material
Cast Iron
Split Housing
Not Split
Internal Clearance
C3
Included Bearing
CUC205-16
Seal Material
Silicone Rubber
Lubrication Openings
Grease Fitting
Series
CUCNPP
Dynamic Radial Load Capacity
3,010 lbf
System of Measurement
Inch
Expansion Type
Fixed

Dimensions

Bore Diameter
1 in
Overall Width
38 mm
Mounting Bolt Size
M10
Inner Ring Width
1.338 in
Center Height
1 7/16 in
Overall Length
140 mm
Mount Hole Center-to-Center Length
105 mm
Overall Height
72 mm
Length
140 mm
Fits Chest Size
Hard Chrome-Coated Wide Inner Ring Bearing

Description

Pillow Block Bearing, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1 in, Center Height 1 7/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing CUC205-16, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 105 mm, Number of Mount Holes 2, Overall Height 72 mm, Overall Length 140 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.