PillowBlkBrg, Steel, 38 mm, Cast Iron, 3/4"

  • Mfr # CUCNPP204-12
  • Zoro # G623388995
product price: 
$
85.59
/ea

Key Features

Shaft Locking Type
Set Screw
Bearing Material
Hard Chrome Coated Steel
Bore Diameter
3/4 in
Closure
Double Sealed
Overall Width
38 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPP204-12
Zoro #
G623388995
UPC #
080067573757
Country of Origin
China
Item
Pillow Block Ball Bearing Mounted Unit
Shaft Locking Type
Set Screw
Bearing Material
Hard Chrome Coated Steel
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Lubricant Material
H-1 Food Grade Grease
Standards
AFBMA
Features
Hard Chrome-Coated Wide Inner Ring Bearing
Finish
Nickel Plated
Seal Material
Silicone Rubber
Lubrication Openings
Grease Fitting
Series
CUCNPP
Static Radial Load Capacity
1,600 lbf
Bearing Lubrication
Relubricateable
Included Bearing
CUC204-12
System of Measurement
Inch
Minimum Temperature
-10 Degrees F
Number of Mount Holes
2
Dynamic Radial Load Capacity
2,740 lbf
Expansion Type
Fixed
Split Housing
Not Split
Maximum Speed
6,500 RPM Grease
Bearing Insert Material
Steel
Includes
Grease Zerk
Housing Material
Cast Iron
Internal Clearance
C3

Dimensions

Bore Diameter
3/4 in
Overall Width
38 mm
Inner Ring Width
1.22 in
Overall Length
127 mm
Overall Height
66 mm
Center Height
1 5/16 in
Mounting Bolt Size
M10
Mount Hole Center-to-Center Length
95 mm
Length
127 mm
Fits Chest Size
Hard Chrome-Coated Wide Inner Ring Bearing

Description

Pillow Block Bearing, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 3/4 in, Center Height 1 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing CUC204-12, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 95 mm, Number of Mount Holes 2, Overall Height 66 mm, Overall Length 127 mm

Ratings & reviews