PillowBlkBrg, Steel, 54 mm, 1-11/16"

  • Mfr # CUCNPP209-27
  • Zoro # G323390281
product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Bearing Material
Hard Chrome Coated Steel
Bore Diameter
1.6875 in
Closure
Double Sealed
Overall Width
54 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPP209-27
Zoro #
G323390281
UPC #
080067573890
Country of Origin
China
Item
Pillow Block Ball Bearing Mounted Unit
Shaft Locking Type
Set Screw
Bearing Material
Hard Chrome Coated Steel
Closure
Double Sealed
Finish
Nickel Plated
Features
Hard Chrome-Coated Wide Inner Ring Bearing
Standards
AFBMA
Lubricant Material
H-1 Food Grade Grease
Maximum Temperature
250 Degrees F
Minimum Temperature
-10 Degrees F
Series
CUCNPP
Lubrication Openings
Grease Fitting
Includes
Grease Zerk
Internal Clearance
C3
Split Housing
Not Split
Housing Material
Cast Iron
Expansion Type
Fixed
Seal Material
Silicone Rubber
Number of Mount Holes
2
Included Bearing
CUC209-27
System of Measurement
Inch
Static Radial Load Capacity
4,460 lbf
Dynamic Radial Load Capacity
7,110 lbf
Maximum Speed
3,400 RPM Grease
Bearing Insert Material
Steel
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
1.6875 in
Overall Width
54 mm
Mount Hole Center-to-Center Length
146 mm
Overall Length
190 mm
Inner Ring Width
1.937 in
Center Height
2 1/8 in
Mounting Bolt Size
M14
Overall Height
109 mm
Length
190 mm
Fits Chest Size
Hard Chrome-Coated Wide Inner Ring Bearing

Description

Pillow Block Bearing, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1 11/16 in, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing CUC209-27, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 146 mm, Number of Mount Holes 2, Overall Height 109 mm, Overall Length 190 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.