PillowBlkBrg, Steel, 54 mm, Polymer, 1-1/2"
- Mfr # CUCTP208-24
- Zoro # G723388963
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-10 Degrees F
Overall Height
99 mm
Overall Length
184 mm
Center Height
1 15/16 in
Mounting Bolt Size
M14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 99 mm
- Overall Length
- 184 mm
- Center Height
- 1 15/16 in
- Mounting Bolt Size
- M14
- Inner Ring Width
- 1.937 in
- Overall Width
- 54 mm
- Mount Hole Center-to-Center Length
- 137 mm
- Bore Diameter
- 1 1/2 in
- Length
- 184 mm
- Fits Chest Size
- Hard Chrome-Coated Wide Inner Ring Bearing
Description
Pillow Block Bearing, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1 1/2 in, Center Height 1 15/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing CUC208-24, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,750 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 137 mm, Number of Mount Holes 2, Overall Height 99 mm, Overall Length 184 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.