Shop IPTCI
See all product information
Create Account
PillowBlkBrg, Steel, 57 mm, 1-15/16"
- Mfr # CUCNPP210-31
- Zoro # G223389729
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Overall Height
115 mm
Static Radial Load Capacity
4,910 lbf
Bore Diameter
1 15/16 in
Minimum Temperature
-10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCNPP210-31
- Zoro #
- G223389729
- UPC #
- 080067573915
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Housing Material
- Cast Iron
- Static Radial Load Capacity
- 4,910 lbf
- Minimum Temperature
- -10 Degrees F
- Standards
- AFBMA
- Includes
- Grease Zerk
- Split Housing
- Not Split
- Bearing Lubrication
- Relubricateable
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Expansion Type
- Fixed
- Series
- CUCNPP
- Included Bearing
- CUC210-31
- Dynamic Radial Load Capacity
- 7,400 lbf
- Shaft Locking Type
- Set Screws
- System of Measurement
- Inch
- Internal Clearance
- C3
- Seal Material
- Silicone Rubber
- Maximum Temperature
- 250 Degrees F
- Maximum Speed
- 3,300 RPM Grease
- Lubricant Material
- H-1 Food Grade Grease
- Lubrication Openings
- Grease Fitting
- Closure
- Double Sealed
- Features
- Hard Chrome-Coated Wide Inner Ring Bearing
Dimensions
- Overall Height
- 115 mm
- Bore Diameter
- 1 15/16 in
- Inner Ring Width
- 2.031 in
- Mount Hole Center-to-Center Length
- 159 mm
- Overall Length
- 203 mm
- Overall Width
- 57 mm
- Center Height
- 2 1/4 in
- Mounting Bolt Size
- M16
- Length
- 203 mm
- Fits Chest Size
- Hard Chrome-Coated Wide Inner Ring Bearing
Description
Pillow Block Bearing, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1 15/16 in, Center Height 2 1/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing CUC210-31, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 159 mm, Number of Mount Holes 2, Overall Height 115 mm, Overall Length 203 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.