PillowBlkBrg, Steel, 60 mm, 2-3/16"
- Mfr # CUCNPP211-35
- Zoro # G623387851
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Material
Hard Chrome Coated Steel
Bore Diameter
2.1875 in
Closure
Double Sealed
Overall Width
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCNPP211-35
- Zoro #
- G623387851
- UPC #
- 080067573945
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Shaft Locking Type
- Set Screw
- Bearing Material
- Hard Chrome Coated Steel
- Closure
- Double Sealed
- Maximum Temperature
- 250 Degrees F
- Features
- Standard Duty; Relubricatable
- Standards
- AFBMA
- Lubricant Material
- H1 Food Grade Grease
- Finish
- Nickel Plated
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Maximum Speed
- 3,000 RPM Grease
- Minimum Temperature
- -10 Degrees F
- Split Housing
- Not Split
- Housing Material
- Cast Iron
- Includes
- (2) Set Screws
- System of Measurement
- Inch
- Expansion Type
- Fixed
- Included Bearing
- CUC211-35
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
Dimensions
- Bore Diameter
- 2.1875 in
- Overall Width
- 60 mm
- Center Height
- 2 1/2 in
- Overall Height
- 128 mm
- Mount Hole Center-to-Center Length
- 174 mm
- Overall Length
- 220 mm
- Mounting Bolt Size
- M16
- Length
- 220 mm
Description
Pillow Block Bearing, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 2 3/16 in, Center Height 2 1/2 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing CUC211-35, Maximum Speed 3,000 RPM Grease, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 174 mm, Number of Mount Holes 2, Overall Height 128 mm, Overall Length 220 mm, Overall Width 60 mm, Shaft Locking Type Set Screws, Split Housing Not Split, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.