Shop IPTCI

PillowBlkBrg, Steel, 75 mm, Cast Iron, 3"

  • Mfr # CUCNPP215-48
  • Zoro # G523387845

product price: 
$
645.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Bearing Material
Hard Chrome Coated Steel
Bore Diameter
3 in
Closure
Double Sealed
Overall Width
75 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPP215-48
Zoro #
G523387845
UPC #
080067569720
Country of Origin
China
Item
Pillow Block Ball Bearing Mounted Unit
Shaft Locking Type
Set Screw
Bearing Material
Hard Chrome Coated Steel
Closure
Double Sealed
Standards
AFBMA
Lubricant Material
H-1 Food Grade Grease
Maximum Temperature
250 Degrees F
Finish
Nickel Plated
Features
Hard Chrome-Coated Wide Inner Ring Bearing
Bearing Insert Material
Steel
Includes
Grease Zerk
Internal Clearance
C3
Included Bearing
CUC215-48
Static Radial Load Capacity
10,540 lbf
Lubrication Openings
Grease Fitting
Minimum Temperature
-10 Degrees F
System of Measurement
Inch
Maximum Speed
2,100 RPM Grease
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Dynamic Radial Load Capacity
14,620 lbf
Seal Material
Silicone Rubber
Number of Mount Holes
2
Series
CUCNPP
Split Housing
Not Split
Housing Material
Cast Iron

Dimensions

Bore Diameter
3 in
Overall Width
75 mm
Inner Ring Width
3.063 in
Center Height
3 1/4 in
Mounting Bolt Size
M22
Mount Hole Center-to-Center Length
217 mm
Overall Height
166 mm
Overall Length
275 mm
Length
275 mm
Fits Chest Size
Hard Chrome-Coated Wide Inner Ring Bearing

Description

Pillow Block Bearing, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 3 in, Center Height 3 1/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing CUC215-48, Lubricant Material H-1 Food Grade Grease, Maximum Speed 2,100 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 217 mm, Number of Mount Holes 2, Overall Height 166 mm, Overall Length 275 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.