Piloted Flange Ball Bearing Mounted Unit, 40 mm Bore, Set Screw Locking
- Mfr # UCFCS208-40MM
- Zoro # G411354126
product price:Â
$
76.29
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
40 mm
Overall Width
39 mm
Series
UCFCS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFCS208-40MM
- Zoro #
- G411354126
- UPC #
- 80067571565
- Country of Origin
- China
Dimensions
- Bore Diameter
- 40 mm
- Overall Width
- 39 mm
Details
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Series
- UCFCS
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Temp. Range
- 248 Degrees F Max
- Closure
- Dual Seals (B-Type)
- Bearing Insert Type
- Radial Ball
- Item
- Flange Mount Bearing
- System of Measurement
- Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.