Piloted Flange Ball Bearing Mounted Unit, 50 mm Bore, Set Screw Locking
- Mfr # UCFC210-50MM
- Zoro # G411356120
product price:Â
$
81.55
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
50 mm
Overall Width
42 mm
Closure
Dual Seals (B-Type)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFC210-50MM
- Zoro #
- G411356120
- UPC #
- 80067575147
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Closure
- Dual Seals (B-Type)
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Series
- UCFC
- Temp. Range
- 248 Degrees F Max
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Item
- Flange Mount Bearing
Dimensions
- Bore Diameter
- 50 mm
- Overall Width
- 42 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.