Shop IPTCI

Piloted Flange Ball Bearing Mounted Unit

  • Mfr # SUCSFCS206-30MM

  • Zoro # G623390097


product price: 
$
418.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
30 mm
Overall Width
33 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFCS206-30MM
Zoro #
G623390097
UPC #
080067569689
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Series
SUCSFCS
Temp. Range
250 Degrees F Max
System of Measurement
Metric
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Included Bearing
SUC206-30MM
Seal Type
B-Type
Bore Type
Cylindrical
Expansion Type
Fixed
Static Radial Load Capacity
2,020 lbf
Features
Standard Duty
Housing Type
Circular
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Number of Mount Holes
4
Load Direction
Radial
For Environment
Food and Beverage
Internal Clearance
CN
Standards
AFBMA
Self Lubricating Bearing
No
Resistance Properties
Corrosion-Resistant
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
3,710 lbf
Maximum Temperature
250 Degrees F
Number of Rows
1
Bearing Insert Material
Stainless Steel
Minimum Temperature
-10 Degrees F
Maximum Speed
5,000 RPM Grease
Bearing Lubrication
Relubricateable
Split Housing
Not Split

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUC206-30MM, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.