Shop IPTCI

Piloted Flange Ball Bearing Mounted Unit

  • Mfr # SUCSFCS207-35 MM

  • Zoro # G123389690


product price: 
$
499.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
35 mm
Overall Width
33 mm
Series
SUCSFCS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFCS207-35 MM
Zoro #
G123389690
UPC #
080067569868
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SUCSFCS
Lubricant Material
H-1 Food Grade Solid Lubricant
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Item
Flange Mount Bearing
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Corrosion-Resistant
Maximum Temperature
250 Degrees F
Split Housing
Not Split
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Number of Rows
1
Included Bearing
SUC207-35MM
Load Direction
Radial
Static Radial Load Capacity
2,780 lbf
Housing Type
Circular
Bore Type
Cylindrical
Maximum Speed
4,300 RPM Grease
Seal Type
B-Type
Number of Mount Holes
4
Bearing Insert Material
Stainless Steel
Internal Clearance
CN
Minimum Temperature
-10 Degrees F
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUC207-35MM, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.