Piloted Flange Ball Bearing Unit, 35 mm Bore, Nickel Plated Hsg, Hard Chrome Insert, Set Screw Lock
- Mfr # CUCNPFCS207-35MM
- Zoro # G711356462
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Bore Diameter
35 mm
System of Measurement
Metric
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCNPFCS207-35MM
- Zoro #
- G711356462
- UPC #
- 80067573871
- Country of Origin
- China
- Bearing Insert Material
- Steel
- Item
- Flange Mount Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 35 mm
Description
Piloted Flange Ball Bearing Mounted Unit, 35 mm Bore, Nickel Plated Housing, Hard Chrome Coated Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.