Shop IPTCI
See all product information
Create Account
Piloted Flange Ball Bearing Unit, 40 mm Bore, Nickel Plated Hsg, Stainless Insert, Set Screw Locking
- Mfr # SUCNPFC208-40MM
- Zoro # G011354960
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
40 mm
System of Measurement
Metric
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCNPFC208-40MM
- Zoro #
- G011354960
- UPC #
- 80067572644
- Country of Origin
- China
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- Flange Mount Bearing
Dimensions
- Bore Diameter
- 40 mm
Description
Piloted Flange Ball Bearing Mounted Unit, 40 mm Bore, Nickel Plated Housing, Stainless Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.