Piloted Flange Ball Bearing Unit, 45 mm Bore, All Stainless Steel, Set Screw Lock, 2 Tri Lip Seals
- Mfr # SUCSFCS209-45MML3
- Zoro # G711355816
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Bore Diameter
45 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFCS209-45MML3
- Zoro #
- G711355816
- UPC #
- 080067573216
- Country of Origin
- China
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Item
- Flange Mount Bearing
- Bearing Insert Material
- Stainless Steel
Dimensions
- Bore Diameter
- 45 mm
Description
Piloted Flange Ball Bearing Mounted Unit, 45 mm Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.