Shop IPTCI

Set Screw Ball Bearing Insert

  • Mfr # BUC205-25MM

  • Zoro # G723390638


product price: 
$
26.35
/ea

Key Features

Outside Diameter
52 mm
Dynamic Radial Load Capacity
3,010 lbf
Outer Ring Width
17 mm
Series
BUC
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BUC205-25MM
Zoro #
G723390638
UPC #
080067561595
Country of Origin
China
Dynamic Radial Load Capacity
3,010 lbf
Series
BUC
Closure
Double Sealed
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Item
Insert Bearing
Ball Material Grade
AISI 52100
Bearing Insert Shape
Spherical
Internal Clearance
C3
System of Measurement
Metric
Resistance Properties
Corrosion-Resistant
Ring Material Grade
AISI 52100
Lubricant Material
H-1 Food Grade Grease, Mobil FM222
Industry Number
BUC205-25MM
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Bearing Insert Type
Radial/Deep Groove Ball
Ball Material
Chrome Steel
Static Radial Load Capacity
1,750 lbf
Seal Type
Contact
For Environment
Food and Beverage
Finish
Black Oxide
Ring Material
Chrome Steel
Rolling Element Material Grade
AISI 52100
Cage Material
Steel
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Maximum Temperature
248 Degrees F
Seal Material
Silicone
Rolling Element Material
Chrome Steel

Description

Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 25 mm, Cage Material Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 248 Degrees F, Outer Ring Width 17 mm, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products