Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # BUC206-18
Zoro # G523389498
product price:Â
$
32.55
/ea
Key Features
Outside Diameter
62 mm
Shaft Locking Type
Set Screws
System of Measurement
Inch
Internal Clearance
C3
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUC206-18
- Zoro #
- G523389498
- UPC #
- 080067561629
- Country of Origin
- China
- Shaft Locking Type
- Set Screws
- System of Measurement
- Inch
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
- Industry Number
- BUC206-18
- Bearing Insert Type
- Radial/Deep Groove Ball
- Features
- Wide Inner Ring
- Finish
- Black Oxide
- Bearing Insert Shape
- Spherical
- Series
- BUC
- Closure
- Double Sealed
- Item
- Insert Bearing
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 62 mm, Shaft Locking Type Set Screws, System of Measurement Inch