Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # BUC206-20
Zoro # G723389809
product price:Â
$
32.55
/ea
Key Features
System of Measurement
Inch
Industry Number
BUC206-20
Series
BUC
Outer Ring Width
19 mm
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUC206-20
- Zoro #
- G723389809
- UPC #
- 080067575549
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 19 mm
- Bore Diameter
- 1 1/4 in
- Outside Diameter
- 62 mm
Details
- System of Measurement
- Inch
- Industry Number
- BUC206-20
- Series
- BUC
- Internal Clearance
- C3
- Item
- Insert Bearing
- Features
- Wide Inner Ring
- Closure
- Double Sealed
- Finish
- Black Oxide
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial/Deep Groove Ball
- Shaft Locking Type
- Set Screws
- Bearing Insert Shape
- Spherical
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 62 mm, Shaft Locking Type Set Screws, System of Measurement Inch