Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # BUC208-24
Zoro # G423387419
product price:Â
$
45.99
/ea
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial/Deep Groove Ball
Features
Wide Inner Ring
Series
BUC
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUC208-24
- Zoro #
- G423387419
- UPC #
- 080067561818
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 21 mm
- Outside Diameter
- 80 mm
- Bore Diameter
- 1 1/2 in
Details
- System of Measurement
- Inch
- Bearing Insert Type
- Radial/Deep Groove Ball
- Features
- Wide Inner Ring
- Series
- BUC
- Shaft Locking Type
- Set Screws
- Finish
- Black Oxide
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Bearing Insert Shape
- Spherical
- Item
- Insert Bearing
- Internal Clearance
- C3
- Industry Number
- BUC208-24
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, Outer Ring Width 21 mm, Outside Diameter 80 mm, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.