Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CSB202-10N
Zoro # G423389710
product price:Â
$
25.29
/ea
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial/Deep Groove Ball
Internal Clearance
C3
Bearing Lubrication
Maintenance-Free
Outside Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSB202-10N
- Zoro #
- G423389710
- UPC #
- 080067560944
- Country of Origin
- China
Dimensions
- Outside Diameter
- 40 mm
- Bore Diameter
- 5/8 in
- Outer Ring Width
- 12 mm
Details
- System of Measurement
- Inch
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- C3
- Bearing Lubrication
- Maintenance-Free
- Item
- Insert Bearing
- Industry Number
- CSB202-10
- Bearing Insert Shape
- Cylindrical
- Features
- Light Duty, Narrow Inner Ring
- Closure
- Double Sealed
- Shaft Locking Type
- Set Screws
- Series
- CSB200
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 5/8 in, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 40 mm, Shaft Locking Type Set Screws, System of Measurement Inch