Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CSB204-12N
Zoro # G023387857
product price:Â
$
20.15
/ea
Key Features
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Lubrication
Maintenance-Free
Closure
Double Sealed
Bearing Insert Shape
Cylindrical
Outer Ring Width
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSB204-12N
- Zoro #
- G023387857
- UPC #
- 080067561131
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 14 mm
- Bore Diameter
- 3/4 in
- Outside Diameter
- 47 mm
Details
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Sealed
- Bearing Insert Shape
- Cylindrical
- Industry Number
- CSB204-12N
- System of Measurement
- Inch
- Internal Clearance
- C3
- Shaft Locking Type
- Set Screws
- Features
- Light Duty, Narrow Inner Ring
- Item
- Insert Bearing
- Series
- CSB200
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 3/4 in, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 47 mm, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.