Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CSB208-40MMN
Zoro # G323387991
product price:Â
$
41.35
/ea
Key Features
Bearing Insert Shape
Cylindrical
Bearing Lubrication
Maintenance-Free
Rolling Element Material Grade
AISI 52100
Lubricant Material
NLGI #2 Equivalent
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSB208-40MMN
- Zoro #
- G323387991
- UPC #
- 080067561858
- Country of Origin
- China
- Bearing Insert Shape
- Cylindrical
- Bearing Lubrication
- Maintenance-Free
- Rolling Element Material Grade
- AISI 52100
- Lubricant Material
- NLGI #2 Equivalent
- Ring Material Grade
- AISI 52100
- System of Measurement
- Metric
- Internal Clearance
- C3
- Ball Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 6,375 lbf
- Ball Material
- Chrome Steel
- Rolling Element Material
- Chrome Steel
- Closure
- Double Sealed
- Series
- CSB
- Maximum Temperature
- 248 Degrees F
- Static Radial Load Capacity
- 3,960 lbf
- Cage Material
- Steel
- Features
- Light Duty, Narrow Inner Ring
- Bearing Insert Type
- Radial/Deep Groove Ball
- Seal Type
- Contact
- Ring Material
- Chrome Steel
- Industry Number
- CSB208-40MMN
- Item
- Insert Bearing
- Shaft Locking Type
- Set Screws
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 40 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.