Shop IPTCI

Set Screw Ball Bearing Insert

  • Mfr # CUC204-12

  • Zoro # G623388407


product price: 
$
45.99
/ea

Key Features

Bearing Insert Shape
Spherical
Cage Material Grade
Type 302
Industry Number
CUC204-12
Static Radial Load Capacity
1,600 lbf
Inner Ring Width
1.22 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUC204-12
Zoro #
G623388407
UPC #
080067562737
Country of Origin
China
Bearing Insert Shape
Spherical
Cage Material Grade
Type 302
Industry Number
CUC204-12
Static Radial Load Capacity
1,600 lbf
Bearing Lubrication
Relubricateable
Resistance Properties
Corrosion-Resistant
Seal Material
Silicone
Finish
Chrome Plated
Lubricant Material
H-1 Food Grade Grease, Mobil FM222
Closure
Double Sealed
Ball Material
Steel
Seal Type
Contact
Internal Clearance
C3
Rolling Element Material
Steel
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
System of Measurement
Inch
Shaft Locking Type
Set Screws
Maximum Temperature
250 Degrees F
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Bearing Insert Type
Radial/Deep Groove Ball
Dynamic Radial Load Capacity
2,740 lbf
Series
CUC
Ring Material
Steel
Item
Insert Bearing
For Environment
Food and Beverage
Cage Material
Stainless Steel

Description

Insert Bearing, Ball Material Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 250 Degrees F, Outer Ring Width 16 mm, Outside Diameter 47 mm, Ring Material Steel, Rolling Element Material Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.