Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CUC204-20MM
Zoro # G723389908
product price:Â
$
49.15
/ea
Key Features
Shaft Locking Type
Set Screws
Ball Material
Steel
Rolling Element Material
Steel
Ring Material
Steel
Outside Diameter
47 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUC204-20MM
- Zoro #
- G723389908
- UPC #
- 080067562739
- Country of Origin
- China
- Shaft Locking Type
- Set Screws
- Ball Material
- Steel
- Rolling Element Material
- Steel
- Ring Material
- Steel
- System of Measurement
- Metric
- Item
- Insert Bearing
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- C3
- Closure
- Double Sealed
- Finish
- Chrome Plated
- Features
- Wide Inner Ring
- Industry Number
- CUC204-20MM
- Series
- CUC
- Bearing Insert Shape
- Spherical
Description
Insert Bearing, Ball Material Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 47 mm, Ring Material Steel, Rolling Element Material Steel, Shaft Locking Type Set Screws, System of Measurement Metric