Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CUC208-24
Zoro # G423388454
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Series
CUC
Industry Number
CUC208-24
Ball Material
Steel
Bearing Lubrication
Relubricateable
Bearing Insert Type
Radial/Deep Groove Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUC208-24
- Zoro #
- G423388454
- UPC #
- 080067562775
- Country of Origin
- China
Dimensions
- Outside Diameter
- 80 mm
- Outer Ring Width
- 21 mm
- Bore Diameter
- 1 1/2 in
- Inner Ring Width
- 49 mm
Details
- Series
- CUC
- Industry Number
- CUC208-24
- Ball Material
- Steel
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Insert Shape
- Spherical
- Features
- Wide Inner Ring
- Cage Material Grade
- Type 302
- Item
- Insert Bearing
- Closure
- Double Sealed
- System of Measurement
- Inch
- Finish
- Chrome Plated
- Static Radial Load Capacity
- 3,960 lbf
- Shaft Locking Type
- Set Screws
- Rolling Element Material
- Steel
- Ring Material
- Steel
- Internal Clearance
- C3
- Cage Material
- Stainless Steel
Description
Insert Bearing, Ball Material Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Cage Material Stainless Steel, Closure Double Sealed, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Steel, Rolling Element Material Steel, Shaft Locking Type Set Screws, System of Measurement Inch, Cage Material Grade Type 302