Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CUC210-31
Zoro # G023387598
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Relubricateable
Bore Diameter
1 15/16 in
Industry Number
CUC210-31
Closure
Double Sealed
Outside Diameter
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUC210-31
- Zoro #
- G023387598
- UPC #
- 080067562837
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 15/16 in
- Outside Diameter
- 90 mm
- Outer Ring Width
- 24 mm
Details
- Bearing Lubrication
- Relubricateable
- Industry Number
- CUC210-31
- Closure
- Double Sealed
- Series
- CUC
- System of Measurement
- Inch
- Bearing Insert Shape
- Spherical
- Internal Clearance
- C3
- Features
- Wide Inner Ring
- Item
- Insert Bearing
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ball Material
- Steel
- Finish
- Chrome Plated
- Ring Material
- Steel
- Rolling Element Material
- Steel
- Shaft Locking Type
- Set Screws
Description
Insert Bearing, Ball Material Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 15/16 in, Closure Double Sealed, Outer Ring Width 24 mm, Outside Diameter 90 mm, Ring Material Steel, Rolling Element Material Steel, Shaft Locking Type Set Screws, System of Measurement Inch